Shop All Cable Ties
Panduit
Cable Tie, 7.4" L, Nylon, Black, PK1000
Mfr # S7-50-M0
Zoro # G3111418
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.81 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Product Information
- Brand Panduit
- MFR # S7-50-M0
- Zoro # G3111418
- UPC # 61305625800
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.81 in |
Overall Length | 7.4 in |
Description
Cable Tie,7.4 In. L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female F Connector (P8AX09-F/FF)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- EATON Fuse Safety Switch Cutler-Hammer 30 amps Fusible (DG221NRB)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- Panduit Cable Ties