Shop All Cable Ties
Panduit
Cable Tie, 5.5"L, Nylon, White, PK1000
Mfr # SST1.5M-M
Zoro # G0793821
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 1-1/4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # SST1.5M-M
- Zoro # G0793821
- UPC # 7498350021
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5-1/2" |
Width | 7/64" |
Max. Bundle Dia. | 1-1/4 in |
Overall Length | 5.5 in |
Description
Cable Tie,5.5 In.L,Nylon,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- MONOPRICE 8P8C Shielded (External Ground) Rj45 Plug For Cat6A Ethernet, PK25 (34415)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- Panduit Cable Ties