Shop All Cable Ties
Panduit
Cable Tie, 5.1"L, Nylon, Green, PK1000
Mfr # PLF1MA-M5
Zoro # G0782938
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # PLF1MA-M5
- Zoro # G0782938
- UPC # 7498355737
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5-7/64" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 5.1 in |
Description
Cable Tie,5.1 In.L,Nylon,Green,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-1/4" L (2916RT)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- PANDUIT 5-7/64" L, 3/32" W, Yellow Plastic Marking Cable Tie, Package quantity: 100 (PLF1MA-C4Y)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Purple color - Nylon - 18 Lbs Tensile Strength (CT204CL-PURPLE)
- Panduit Cable Ties