Shop All Cable Ties
Panduit
Cable Tie, 4"L, Nylon, Orange/White, PK50
Mfr # PLT1M-L3-10
Zoro # G0783951
product price: $6.65
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # PLT1M-L3-10
- Zoro # G0783951
- UPC # 7498353986
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4" |
Width | 7/64" |
Max. Bundle Dia. | 0.87 in |
Depth | 4" |
Overall Length | 3.9 in |
Description
Cable Tie,4 In.L,Nylon,Orange/White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 (PLT1M-L6-2)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- Panduit Cable Ties