Shop All Cable Ties
Panduit
Cable Tie, 3.9"L, Nylon, White, PK100
Mfr # PLM1M-C
Zoro # G0783008
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-29/32"
- Color natural
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 3/4 in
Product Information
- Brand Panduit
- MFR # PLM1M-C
- Zoro # G0783008
- UPC # 7498355302
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 3/4 in |
Marking Pad Size | 0.26 in x 0.95 in |
Depth | 3.90" |
Overall Length | 3.9 in |
Description
Cable Tie,3.9 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, Blk, PK25 (22CC16A0062B)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- Panduit Cable Ties