Shop All Cable Ties
Panduit
Cable Tie, 3.9"L, Nylon, Red, PK100
Mfr # PLT1M-C2
Zoro # G0783839
product price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # PLT1M-C2
- Zoro # G0783839
- UPC # 007498354721
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Description
Cable Tie,3.9 In.L,Nylon,Red,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHQRWWW)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- PANDUIT Cable Sup Port Clip, PK100 (PCJ6)
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- Panduit Cable Ties