Shop All Cable Ties
Panduit
Cable Tie, 3.9, Polypropylene, Brown, PK100
Mfr # PLT1M-C186
Zoro # G0783717
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Tensile Strength 15 lb.
- Max. Bundle Dia. 0.87 in
- Material Metal Impregnated Polypropylene
- Temp. Range -40 to 115°C
Product Information
- Brand Panduit
- MFR # PLT1M-C186
- Zoro # G0783717
- UPC # 7498311453
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Description
Cable Tie,3.9,Polypropylene,Brown,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM 20-250V-AC PROXIMITY SENSOR (II0270 II-2010-ABOA)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWW)
- EATON Line Side Adapter (XTPAXLSAD)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, B Curve (M9F21140)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- Panduit Cable Ties