Shop All Cable Ties
Panduit
Cable Tie, 28.3"L, Nylon, Black, PK100
Mfr # PRT8EH-C0
Zoro # G0788440
product price: $261.99
/pk 100, $2.62/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 28-5/16"
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 8 in
Product Information
- Brand Panduit
- MFR # PRT8EH-C0
- Zoro # G0788440
- UPC # 7498354241
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 28-5/16" |
Width | 1/2" |
Max. Bundle Dia. | 8 in |
Overall Length | 28.3 in |
Description
Cable Tie,28.3 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- HUBBELL Stainless Steel Plate, 1-Gang, 4-Port (SSF14)
- GARDNER BENDER Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk. (46-310UVB)
- DAYTON Control Transformer, 50 VA, 60 °C, 12/24V AC, 120V AC (4JWU1)
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 (BT1.5I-M30)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT Cable Tie Mnt, .61" (15.5mm)W, #8 Scrw (M4), Wthr, TM3S8-M0, PK 1000 (TM3S8-M0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S4-C)
- Panduit Cable Ties