Shop All Cable Ties
Panduit
Cable Tie, 20.1"L, Nylon, Black, PK25
Mfr # PLT5EH-Q0
Zoro # G0785817
product price: $47.25
/pk 25, $1.89/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 5 in
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # PLT5EH-Q0
- Zoro # G0785817
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 20-7/64" |
Width | 1/2" |
Max. Bundle Dia. | 5 in |
Depth | 20.10" |
Overall Length | 20.1 in |
Description
Cable Tie,20.1 In.L,Nylon,Black,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX BODY CONDUIT PVC LB 2"" (5133668U)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- PANDUIT Flt Cble Mnt, #6screw, 1"wcble, PK100 (FCM1-S6-C14)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- PANDUIT Heavy Duty Cable Tie, 14-1/2 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (BT4LH-L0)
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- POWER FIRST 14.5" L Cable Tie YL PK 100 (36J230)
- Panduit Cable Ties