Shop All Cable Ties
Panduit
Cable Tie, 17.5"L, Nylon, Black, PK100
Mfr # PLT5S-C0
Zoro # G0785939
product price: $76.65
/pk 100, $0.77/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 5 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # PLT5S-C0
- Zoro # G0785939
- UPC # 7498354086
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 17-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 5 in |
Overall Length | 17.5 in |
Description
Cable Tie,17.5 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- Panduit Cable Ties