Shop All Cable Ties
Panduit
Cable Tie, 15.1", Nylon, Gray, PK1000
Mfr # BT4S-M5
Zoro # G0761901
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Cable Tie Duty Standard
Product Information
- Brand Panduit
- MFR # BT4S-M5
- Zoro # G0761901
- UPC # 7498341249
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15-7/64" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Overall Length | 15.1 in |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 15.1 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 4.7 |
Overall Length (mm) | 384 |
Body Width (In.) | 0.185 |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 101.6 |
Description
Cable Tie,15.1 In.,Nylon,Gray,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IG-X)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (SNAP8300TRA)
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- Panduit Cable Ties