Shop All Cable Ties
Panduit
Cable Tie, 14.7"L, Nylon, Black, PK100
Mfr # ILT4S-C0
Zoro # G0770119
product price: $49.75
/pk 100, $0.50/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-45/64"
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # ILT4S-C0
- Zoro # G0770119
- UPC # 7498376674
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-45/64" |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.7 in |
Description
Cable Tie,14.7 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-201)
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G02)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1079)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- Panduit Cable Ties