Shop All Cable Ties
Panduit
Cable Tie, 14.5"L, Nylon, Black, PK100
Mfr # PLT4H-C0
Zoro # G0785473
product price: $84.99
/pk 100, $0.85/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # PLT4H-C0
- Zoro # G0785473
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Description
Cable Tie,14.5 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-2M)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB, 1 Swtch (RDSZNI)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 500 (ABM112-S6-D0)
- PANDUIT Intermediate Cable Tie, 14-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (PLT4I-C0)
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 (PLT2S-C7)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT Cable Tie Kit, Extra-Heavy, Acetal, 25 D (DTKEH-0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- Panduit Cable Ties