Shop All Cable Ties
Panduit
Cable Tie, 14.5L (368mm), Light-Heavy, N
Mfr # PLT4H-TL5
Zoro # G2766227
product price: $152.99
/pk 250, $0.61/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Standards CSA Certified, UL Recognized, UL 62275 Compliant
Product Information
- Brand Panduit
- MFR # PLT4H-TL5
- Zoro # G2766227
- UPC # 7498353952
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2 in |
Width | 0.3 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Details
Color | Green |
Item | Premium Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
UL Type | 2; 21 |
Thickness | 0.075 in |
Application | General Purpose |
Product Line | Pan-Ty |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 120 lb |
Product Material | Nylon 6.6 |
Product Name | Pan-Ty Cable Tie |
Product Color | Green |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie, 14.5L (368mm), Light-Heavy, Nylon, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- ALLEN BRADLEY Powerflex Enhanced Human Interface Module Ser A Plc And Dcs Parts And Accessory (20-HIM-A6)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Red (CT-VW-5-RD)
- Panduit Cable Ties