Shop All Cable Ties
Panduit
Cable Tie, 14.4"L, Nylon, Black, PK250
Mfr # PLB4H-TL30
Zoro # G0782518
product price: $192.99
/pk 250, $0.77/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 120 lb.
- Max. Bundle Dia. 3.6 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Product Information
- Brand Panduit
- MFR # PLB4H-TL30
- Zoro # G0782518
- UPC # 7498377664
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14-13/32" |
Width | 5/16" |
Max. Bundle Dia. | 3.6 in |
Overall Length | 14.4 in |
Description
Cable Tie,14.4 In.L,Nylon,Black,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, C Curve (FAZ-C40/1-NA-SP)
- BELKIN Power Cable NEMA5-15M/IEC320F 15 ft (F3A104-15)
- HUBBELL Boot, Weatherproof (HBL6018)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- Panduit Cable Ties