Shop All Splicing Connectors
Panduit
Butt Splice Connector, Yllw, 1.170in., PK25
Mfr # BSV10X-Q
Zoro # G0483351
original price:
$32.71
24% off
new price: $24.75
/pk 25, $0.99/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 AWG to 10 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Yellow
Product Information
- Brand Panduit
- MFR # BSV10X-Q
- Zoro # G0483351
- UPC # 007498352161
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.17 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Overall Length (In.) | 1.18 |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Copper Conductor Size (AWG STR) | #12 |
Copper Conductor Size (AWG) | #12 - #10 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Wire Strip Length (In.) | 5/16 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Copper Conductor Size (AWG SOL) | #12 |
Maximum Copper Conductor Size (AWG SOL) | #12 |
Overall Length (mm) | 29.97 |
Wire Strip Length (mm) | 7.9 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA C22.2 No. 65, UL 486C, Contact Finish Tin, Contact Material Copper, Overall Length 1.17 in, Seam Style Brazed, Compatible Installation Tool Model Number CT- 2500/L, CT-100, CT-1550, CT-1551, CT-2300/ST, UP14ZLW, Insulation Type Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Slim Cat6A Cable, PK10, 1 ft.Blue (15150)
- LUTRON Receptacles, Tamper-Resistant, Biscuit (SCRS-15-TR-BI)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- Panduit Splicing Connectors