Shop All Splicing Connectors
Panduit
Butt Splice Connector, Yllw, 1.140in., PK50
Mfr # BSN10-L
Zoro # G0059976
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Seam Brazed
- Connection Type Crimp
- Insulation Color Yellow
Product Information
- Brand Panduit
- MFR # BSN10-L
- Zoro # G0059976
- UPC # 074983830046
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.14 in |
Barrel Inside Dia. | 0.21 in |
Width | 0.3" |
Overall Width | 0.27 in |
For Maximum Wire Insulation Diameter | 0.21 in |
Barrel Outside Diameter | 0.27 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Strip Length | 5/16 in |
Barrel Inside Diameter | 0.21 in |
Minimum Copper Conductor Size (AWG SOL) | #12 |
Overall Width (In.) | 0.27 |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Copper Conductor Size (AWG) | #12 - #10 |
Minimum Metric Conductor Size (mm²) | 4 |
Wire Strip Length (In.) | 9/32 |
Overall Length (In.) | 1.14 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Copper Conductor Size (AWG STR) | #12 |
Overall Width (mm) | 6.8 |
Overall Length (mm) | 29 |
Wire Strip Length (mm) | 7.1 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.14 in, Seam Style Brazed, Barrel Inside Diameter 0.21 in, Barrel Outside Diameter 0.27 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- FEIT ELECTRIC DIM SWTCH SMRT WH 150W (DIM/WIFI)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- ABB Long-Barrel Splice, 3.75 in. L, Blue (54816)
- Panduit Wire Connectors & Disconnects