Shop All Splicing Connectors
Panduit
Butt Splice Connector, 12 to 10 AWG, PK20
Mfr # BSH10-E
Zoro # G0159330
product price: $47.69
/pk 20, $2.38/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Seam Seamless
- Connection Type Crimp
- Insulation Color Yellow
Product Information
- Brand Panduit
- MFR # BSH10-E
- Zoro # G0159330
- UPC # 074983818259
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.64 in |
Barrel Inside Dia. | 0.24 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
For Maximum Wire Insulation Diameter | 0.24 in |
Strip Length | 5/16 in |
Barrel Inside Diameter | 0.24 in |
Minimum Copper Conductor Size (AWG STR) | #12 |
Wire Strip Length (In.) | 5/16 |
Copper Conductor Size (AWG) | #12 - #10 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Overall Length (In.) | 1.64 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Overall Length (mm) | 41.7 |
Wire Strip Length (mm) | 7.9 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Description
Splice Connector, Connection Type Crimp, Insulation Material Polyolefin, Insulation Color Yellow, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.64 in, Seam Style Brazed, Barrel Inside Diameter 0.24 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number CT-310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LAL Series 225A, 3 Pole, 600V AC (LAL362251021)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- GARDNER BENDER Pigtail, Stranded, 8", 12 AWG (GGP-1502)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- Panduit Wire Connectors & Disconnects