Shop All Busways & Bus Plugs
Panduit
Busbar Kit, Various
Mfr # RGRB19U
Zoro # G6962207
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19" Racks That Meet EIA-310-D, Telecom/Data Center
- Width 1 in
- Depth 19 in
- Includes (2) #12 Flat Washers, (2) #12-24 x 1/2 in Thread-Forming Screws, (2) M6 x 12mm Thread-Forming Screws, (20) #12-24 x 1/2 in Hex Head Screws Installed, Mounting Hole Sets Have 5/8 in (15.9mm) Spacing
- Grounding Bar Holes and Size (20) #12-24
Product Information
- Brand Panduit
- MFR # RGRB19U
- Zoro # G6962207
- UPC # 074983660414
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Width | 1 in |
Depth | 19 in |
Grounding Bar Holes and Size | (20) #12-24 |
Grounding Bar Length | 19 in |
Grounding Bar Width | 1 in |
Details
Item | Busbar Kit |
For Use With | 19" Racks That Meet EIA-310-D, Telecom/Data Center |
Includes | (2) #12 Flat Washers, (2) #12-24 x 1/2 in Thread-Forming Screws, (2) M6 x 12mm Thread-Forming Screws, (20) #12-24 x 1/2 in Hex Head Screws Installed, Mounting Hole Sets Have 5/8 in (15.9mm) Spacing |
Standards | CE, CSA, UL 467 |
Material - Grounding Connector | Tin-Plated Copper |
Ground Wire Included | No |
Grounding Bar Thickness | 3/16 in |
Description/Special Features | Mounting Holes 5/8 in Hole Spacing |
Material | Copper |
Description
Grounding Strip Kit, Material Copper, Description/Special Features Mounting Holes 5/8 in Hole Spacing, For Use With 19 in Racks That Meet EIA-310-D, Telecom/Data Center, Grounding Bar Holes and Size (20) #12-24, Grounding Bar Length 19 in, Grounding Bar Thickness 3/16 in, Grounding Bar Width 1 in, Ground Wire Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass (A201610CHQRFG)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- Panduit Power Distribution