Shop All Conduit Clamps & Hangers
Panduit
Bridle Ring, Size 1.5" Diameter, PK50
Mfr # BR-1.5-PAF
Zoro # G3148086
product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Low Carbon Steel/Bright Zinc Electroplate
- Color Silver
- Height 3.15 in
- Includes Power Actuated Fastener
Product Information
- Brand Panduit
- MFR # BR-1.5-PAF
- Zoro # G3148086
- UPC # 7498306383
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Height | 3.15 in |
Nominal Diameter (mm) | 38 |
Ring Size (mm) | 38 |
Overall Height (In.) | 3.15 |
Ring Size (In.) | 1.5 |
Nominal Diameter (In.) | 1.5 |
Overall Height (mm) | 80 |
Details
Item | Bridle Ring |
Sub-Category | Rings |
Material | Low Carbon Steel/Bright Zinc Electroplate |
Color | Silver |
Includes | Power Actuated Fastener |
Application | Low Voltage Cabling, Not Suitable for High Performance Cabling |
Finish/Coating | Zinc Plating |
Product Type | Bridle Ring |
Product Class | Wire Routing, Management & Protection |
Description
Bridle Ring, 1.50" Dia., w/Powder Actuated Fastener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K & S PRECISION METALS 1/8X36 Music Wire (507)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- Panduit Conduit Clamps & Hangers