Shop All Cable Clamps & Clips
Panduit
Bridle Ring, 2", 1/4-20 Thread, PK100
Mfr # BR-2.0-1/4-20
Zoro # G0761789
product price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Low Carbon Steel/Bright Zinc Electroplate
- Height 3.89"
- Application Low Voltage Cabling, Not Suitable for High Performance Cabling
- Includes 1/4" 20 Threads
Product Information
- Brand Panduit
- MFR # BR-2.0-1/4-20
- Zoro # G0761789
- UPC # 7498308894
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 3.89" |
Overall Length | 1.64 ft |
Thread Size | 1/4-20 UNC Thread |
Overall Height (In.) | 3.89 |
Overall Height (mm) | 99 |
Nominal Diameter (In.) | 2 |
Ring Size (mm) | 50.8 |
Nominal Diameter (mm) | 50.8 |
Ring Size (In.) | 2 |
Details
Item | Bridle Ring,2",1/4-20 Thread,PK100 |
Color | Silver |
Material | Low Carbon Steel/Bright Zinc Electroplate |
Application | Low Voltage Cabling, Not Suitable for High Performance Cabling |
Includes | 1/4" 20 Threads |
Finish/Coating | Zinc Plating |
Product Type | Bridle Ring |
Product Color | Silver |
Cable Manager Type | Bridle Ring |
Product Name | Bridle Ring, 2.00" Dia., 1/4 - 20 Threaded. |
Product Material | Carbon Steel, Zinc |
Product Class | Wire Routing, Management & Protection |
Description
Bridle Ring,2 In.,1/4-20 Thread,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Green (HS385-GN)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- Panduit Cable Clamps & Clips