Shop All Ground Rods & Clamps
Panduit
Braided Strap, One-Hole, 8", Non-Ins
Mfr # BS100845U
Zoro # G0419971
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Material Tin-Plated Copper
- Overall Length 8 in
- Depth 7"
- Application Control Panel
Product Information
- Brand Panduit
- MFR # BS100845U
- Zoro # G0419971
- UPC # 7498311607
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 8" |
Overall Length | 8 in |
Depth | 7" |
Width | 1.1" |
Ferrule Length (mm) | 25.4 |
Stud Hole Size (In.) | 0.375 |
Overall Width (In.) | 1.06 |
Overall Length (In.) | 8 |
Ferrule Length (In.) | 1 |
Overall Width (mm) | 27 |
Stud Hole Size (mm) | 10 |
Overall Length (mm) | 203.2 |
Details
Item | Braided Strap,One-Hole,8",Non-Ins |
Material | Tin-Plated Copper |
Application | Control Panel |
Color | Metallic |
Standards Met | cULus Listed - 467 for Bonding Applications Only |
Product Type | Grounding |
Product Material | Tin-coated Copper |
Product Name | BS100845U Braided Bonding Strap |
Application/Usage | Door, Machine Frame, Motor |
Product Class | Grounding & Bonding |
Description
Braided Bonding Strap, one-hole, non-insulated, 8.00" length x 1.06" width (203.2mm x 27.0mm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 40A, 600V AC, Indicating (FRS-R-40ID)
- EATON CUTLER-HAMMER Current Limiting Fuse, NCLPT Series, 3A, 4.8kV AC, Bolt-on (5NCLPT-3E)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PRB)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- GARDNER BENDER Ground Screw, Indented Hex Head, PK100 (GGS-1032HC)
- Panduit Ground Rods & Clamps