Shop All Cable Sleeves
Panduit
Braided Sleeving, 0.500 In., 100 ft., Black
Mfr # SE50PFR-CR0
Zoro # G2675032
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable Yes
- Length 100 ft
- Color Black
Product Information
- Brand Panduit
- MFR # SE50PFR-CR0
- Zoro # G2675032
- UPC # 074983202584
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.250 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 100 ft |
Minimum Bundle Diameter (mm) | 6.4 |
Overall Length (ft.) | 100 |
Overall Length (m) | 30.5 |
Maximum Diameter (mm) | 19.1 |
Maximum Bundle Diameter (mm) | 19.1 |
Nominal Diameter (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 0.75 |
Nominal Diameter (In.) | 0.5 |
Maximum Diameter (In.) | 0.75 |
Minimum Bundle Diameter (In.) | 0.25 |
Description
Braided Sleeving, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Color Black, Length 100 ft, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Abrasion Resistant, Expandable Yes, Standards CSA Certified, RU Certified, U.S and European Passenger Rail Compliant, UL 1441 VW-1, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Bench Dc Power Supply, Usb (PSV40U)
- INTERMATIC Intermatic TN311K Heavy Duty Plug-In Timer (3395332)
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- Panduit Cable Sleeves