Shop All Cable Sleeves
Panduit
Braided Sleeving, 0.500 In., 100 ft., Black
Mfr # SE50P-CR0
Zoro # G1546501
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable Yes
- Length 100 ft
- Color Black
Product Information
- Brand Panduit
- MFR # SE50P-CR0
- Zoro # G1546501
- UPC # 074983202386
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.250 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 100 ft |
Maximum Diameter (In.) | 0.75 |
Maximum Diameter (mm) | 19.1 |
Nominal Diameter (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Length (m) | 30.5 |
Maximum Bundle Diameter (mm) | 19.1 |
Overall Length (ft.) | 100 |
Nominal Diameter (mm) | 12.7 |
Minimum Bundle Diameter (In.) | 0.25 |
Minimum Bundle Diameter (mm) | 6.4 |
Description
Braided Sleeving, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Color Black, Length 100 ft, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Abrasion Resistant, Expandable Yes, Standards CSA Certified, RU Certified, U.S and European Passenger Rail Compliant, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A162006LP)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14HUG32AD)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- Panduit Cable Sleeves