Shop All Ground Rods & Clamps
Panduit
Bonding Screw, Green, #10-32, PK100
Mfr # RGTBS1032G-C
Zoro # G0423340
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100 bonding screws, 5cc tube anti-oxidant paste
- Application Telecom/Data Center
- Color Green
- Overall Length 6 ft
- Overall Length (In.) 0.5
Product Information
- Brand Panduit
- MFR # RGTBS1032G-C
- Zoro # G0423340
- UPC # 7498369714
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Overall Length | 6 ft |
Overall Length (In.) | 0.5 |
Maximum Notational Diameter | 10 |
Maximum Length | 0.50" |
Details
Item | Bonding Screw,Green,#10-32,PK100 |
Includes | 100 bonding screws, 5cc tube anti-oxidant paste |
Application | Telecom/Data Center |
Color | Green |
Product Type | Thread-Forming Bonding Screw |
Product Color | Green |
Threads Per Inch (TPI) | 32 |
Product Name | Green Thread-Forming Bonding Screw, #10-32 x 1/2" |
Product Class | Grounding & Bonding |
Description
Bonding Screw,Green,#10-32,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM602-H4)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted (FS-200SS PG 120.00)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- Panduit Ground Rods & Clamps