Shop All Ground Rods & Clamps
Panduit
Bonding Nut, Threaded Rail #10-32, PK100
Mfr # BGN1032-C
Zoro # G0632379
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100 bonding nuts, 5cc tube anti-oxidant paste
- Fastener Type Nut
- Color Green
- Application Telecom/Data Center
- Product Type Bonding Nut
Product Information
- Brand Panduit
- MFR # BGN1032-C
- Zoro # G0632379
- UPC # 7498300852
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Maximum Fractional Diameter | 10" |
Details
Item | Bonding Nut,Threaded Rail #10-32,PK100 |
Includes | 100 bonding nuts, 5cc tube anti-oxidant paste |
Fastener Type | Nut |
Color | Green |
Application | Telecom/Data Center |
Product Type | Bonding Nut |
Product Name | Bonding Nut |
Threads Per Inch (TPI) | 32 |
Product Color | Green |
Product Class | Grounding & Bonding |
Description
Bonding nut for threaded #10-32 rail fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCR-U, surface mount, w/door, 44in W x 86in H (HCR86TSD)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- LINEMASTER Hercules - Full Shield (531-SWHC2)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- Panduit Ground Rods & Clamps