Shop All Voice & Data Jacks
Panduit
Blank Module, Mini Com, Off White, 1 Port
Mfr # CMBIW-X
Zoro # G2319563
original price:
$0.37
5% off
new price: $0.35
/ea
Sold in multiples of 10 for $3.50
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type None
- Material Plastic
- Color Off-White
- For Use With Mini Com Faceplate & Panels
Product Information
- Brand Panduit
- MFR # CMBIW-X
- Zoro # G2319563
- UPC # 074983586905
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Depth | 1.37 in |
Height | 0.72 in |
Width | 0.61 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Overall Height (In.) | 0.72 |
Overall Width (In.) | 0.61 |
Overall Depth (In.) | 1.37 |
Overall Height (mm) | 18.3 |
Overall Depth (mm) | 34.8 |
Overall Width (mm) | 15.4 |
Overall Depth | 1 3/8 in |
Description
Blank Mini-Com Insert, Compatible Cable Performance Category Not Applicable, Color Off-White, RCA Insulator Color Off-White, Number of Ports 0, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD MAT 5.71 in. H X 1320 ft. L Steel Electric Wire Silver (317754A)
- GARDNER BENDER SPLIT BOLT COPPER 8-4AWG (GBIK-4)
- RACO Connector, Flex Ac/Mc, 3", Mall Iron (2112)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- DYNO DYNO: KEYSTONE JACKS -UTP Cat6 Keystone Jack White UL (DYN-550353)
- Panduit Voice & Data Jacks