Shop All Cable Ties
Panduit
Blade Kit, Gs2b, Gs2bl, Ppts Tools
Mfr # K2-BLD2
Zoro # G0255550
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Screw, Threadlocker, Replacement Blade
- Application For PPTS and (Legacy) GS2B Cable Tie Hand Tools
- Package Contents Threadlocker, Screws, Replacement blade
- Product Type Replacement Kit
Product Information
- Brand Panduit
- MFR # K2-BLD2
- Zoro # G0255550
- UPC # 7498376004
- Country of Origin United States
- Category Cable Ties
Details
Color | Silver |
Item | Blade Kit,Gs2b,Gs2bl,Ppts Tools |
Includes | Screw, Threadlocker, Replacement Blade |
Application | For PPTS and (Legacy) GS2B Cable Tie Hand Tools |
Package Contents | Threadlocker, Screws, Replacement blade |
Product Type | Replacement Kit |
Compatibility | Installation Tool: GS2B, PPTS |
Product Name | Replacement Kit |
Product Class | Cable Tie Installation Tools & Accessories |
Description
Blade Kit,Gs2b,Gs2bl,Ppts Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- SQUARE D Relay, 250VAC Coil Volts, 3PDT (8501RS43V14)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 44 AWG, 8 oz, 38899' Length, 0.0022" Diameter, 200°C, Natural (44S200P.5)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT Cable Tie, 28.3L (719mm), Extra-Heavy, W (PLT8EH-C0)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP1S-S12-X)
- SIMPSON STRONG-TIE Simpson Strong Tie LSTHD8 21.63 in. Strap Tie Hold Down (145362)
- Panduit Cable Ties