Shop All Wire Ducts
Panduit
Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack)
Mfr # G1.5X2BL6
Zoro # G907478381
product price: $47.09
/pk 6, $7.85/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Lead-Free PVC
- Width 1.5"
- Overall Length 1.8 m
- Application Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Product Information
- Brand Panduit
- MFR # G1.5X2BL6
- Zoro # G907478381
- UPC # 7498361358
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1.5" |
Height | 2" |
Overall Length | 1.8 m |
Overall Width (mm) | 44.5 |
Overall Width (In.) | 1.75 |
Overall Height (In.) | 2.12 |
Slot Width (mm) | 7.9 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 53.8 |
Slot Width (In.) | 0.31 |
Overall Length (m) | 1.8 |
Details
Item | Base Wiring Duct, Type G, Wide Slot |
Color | Black |
Material | Lead-Free PVC |
Application | Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications |
Includes | Base Only |
Wiring Duct Style | Wide Slot Wiring Duct |
Product Type | Base Wiring Duct |
Wiring Duct Type | G |
Flammability Rating | UL94V-0 |
Measurement System | Metric |
Cover Part Number | C1.5BL6 |
Mount Method | Mounting Holes |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct, Wide Slot, 15x2, Black, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 90A, 600V AC, Non-Indicating (LSRK090)
- NVENT ERICO Surge Protection Device, 3 Phase, 120/208V AC Wye, 4 Poles, 4 Wires + Ground (TDX100M120/208)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (S500-10-R)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, " x 1" x 1' (6-Pack) (G3X1LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- Panduit Wire Ducts