Shop All Electrical Raceways
Panduit
Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack)
Mfr # FS1.5X2LG6
Zoro # G507478552
product price: $43.19
/pk 6, $7.20/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Width 1.5"
- Height 2"
- Overall Height (In.) 2.12
Product Information
- Brand Panduit
- MFR # FS1.5X2LG6
- Zoro # G507478552
- UPC # 7498334038
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.5" |
Height | 2" |
Overall Height (In.) | 2.12 |
Overall Width (In.) | 1.75 |
Overall Height (mm) | 53.8 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 44.5 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Light Gray |
Material | PVC |
Includes | Base Only |
Application | Solid Wall Wiring Duct for Control Panel and Machine Builder Applications |
Wiring Duct Style | Solid Wall Wiring Duct |
Measurement System | Imperial |
Mount Method | Mounting Holes |
Wiring Duct Type | FS |
Product Type | Base Wiring Duct |
Flammability Rating | UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Description
Solid Raceway, PVC, 15X2X6', LGRY
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52BL4E9XB)
- LEVITON COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A SEA SPRAY (RUAA1-SE)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FRS-R-6)
- PANDUIT Faceplate, Elec/comm, 106duplex, Ei (T70PEI)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw (T70FH4IW)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), Elec Ivory (LDPH10EI8-A)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- Panduit Raceways