Shop All Wire Ducts
Panduit
Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 2" x 1.5" x 1' (6-Pack)
Mfr # F2X1.5LG6-A
Zoro # G807478306
product price: $53.29
/pk 6, $8.88/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead-Free PVC
- Application Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes Base Only
- Slot Width (In.) 0.2
- Mount Method Mounting Holes with Adhesive
Product Information
- Brand Panduit
- MFR # F2X1.5LG6-A
- Zoro # G807478306
- UPC # 7498333849
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2.25 in |
Height | 1.62 in |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 1.62 |
Overall Width (In.) | 2.25 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 5 |
Overall Height (mm) | 41.1 |
Overall Width (mm) | 57.2 |
Overall Length (m) | 1.8 |
Details
Color | Light Gray |
Material | Lead-Free PVC |
Application | Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications |
Includes | Base Only |
Mount Method | Mounting Holes with Adhesive |
Flammability Rating | UL94 V-0 |
Cover Part Number | C2LG6 |
Note | Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation |
Wiring Duct Type | F |
Product Type | Base Wiring Duct |
Measurement System | Imperial |
Wiring Duct Style | Narrow Slot Wiring Duct |
Product Class | Wire Routing, Management & Protection |
Description
Narrow Slotted Duct, Adhesive, PVC, 2 X 15 X 6'
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 626B187G13, Size 3, 3-Pole (9233CW)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 5 D (G2X5LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS4X4LG6NM)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- Panduit Wire Ducts