Shop All Wire Ducts
Panduit
Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray
Mfr # D4X4LG6
Zoro # G0423471
product price: $84.29
/pk 6, $14.05/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material PVC
- Length 72"
- Measurement System Imperial
- Overall Height (mm) 104.1
Product Information
- Brand Panduit
- MFR # D4X4LG6
- Zoro # G0423471
- UPC # 7498321400
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 4" |
Height | 4" |
Overall Height (mm) | 104.1 |
Overall Height (In.) | 4.1 |
Overall Width (mm) | 108 |
Overall Width (In.) | 4.25 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Length | 1.8 m |
Description
Round Hole Duct,Pvc,4x4x6 ft.,Lg,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133402)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black (C3BL6)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- Panduit Wire Ducts