Shop All Raceway Fittings
Panduit
Base Coupler, Off White, PVC, Couplings
Mfr # T70BCIW-X
Zoro # G0932093
original price:
$10.19
21% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplings
- Color Off White
- For Use With Pan-Way(R) T-70 Raceway
- Material PVC
- Mounting Snap On
Product Information
- Brand Panduit
- MFR # T70BCIW-X
- Zoro # G0932093
- UPC # 074983325405
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.5 in |
Height | 1.85 in |
Length | 2.12 in |
Length (Straight Wireway) | 2.12 in |
For Raceway Width | 4 in |
Raceway Height | 1 3/4 in |
For Raceway Height | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 1 1/2 in |
For Raceway Width x Height | 4 1/16 in x 1 25/32 in |
Overall Length | 2 in |
Raceway Width | 4 in |
Height (In.) | 1.85 |
Length (In.) | 2.12 |
Width (In.) | 1.5 |
Overall Length (m) | 0.051816 |
Overall Width (In.) | 1.5 |
Overall Width (mm) | 38.1 |
Overall Length (ft.) | 0.17 |
Overall Height (mm) | 47 |
Overall Height (In.) | 1.85 |
Description
Base Coupler, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Off White, Mounting Style Screw On, Compatible with Product Type T70 Raceways, Overall Height 1 3/4 in, Overall Length 2 in, Overall Width 1 1/2 in, Standards CE Compliant, UL 95425, UL E116129, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- MITEK Strap Tie 1-1/4X12In Lt Dt 20G (LSTA12)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 2 Pins (TEKRU075W)
- VICTRON ENERGY SmartSolar MPPT 150/35 (SCC115035210)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Ld5 / Ldph5 Bend Radius Inside Corner Fi (10 Pack), 10PK (ICFC5WH-X)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- Panduit Raceway Fittings