Shop All Cable Ties
Panduit
Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK
Mfr # BT1.5M-XMR
Zoro # G104859815
product price: $863.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.6 in
- Width 0.1 in
- Tensile Strength 133 N
- Max. Bundle Dia. 1.31
- Material Nylon
Product Information
- Brand Panduit
- MFR # BT1.5M-XMR
- Zoro # G104859815
- UPC # 7498339062
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 5.6 in |
Width | 0.1 in |
Max. Bundle Dia. | 1.31 |
Length - Cable Tie | 5.6 in |
Overall Length | 5.6 in |
Details
Color | Natural |
Item | Reel-Fed Cable Tie |
Tensile Strength | 133 N |
Material | Nylon |
Temp. Range | 185 Degrees F to -76 Degrees F |
No. of Pieces | 5000 |
Standards | UL Listed, UL Recognized, CE Compliant, CSA Certified, RoHS Compliant |
Indoor/Outdoor | Indoor |
Application | Reel-fed cable ties for automated tooling |
Thickness | 0.036 in |
For Use With | PAT1.5M4.0-BT System |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Panduit BT1.5M-XMR continuously molded barbed cable ties provide constant feeding for high productivity and reduced downtime due to fewer reel changes. Exclusive stainless steel locking barb with high loop tensile strength provides higher reliability for demanding applications. Miniature cross section, 5.6” (142mm) cable ties for use with PAT1.5M4.0-BT Tool. Made of Nylon 6.6, are natural in color and come 5,000 ties per reel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC110)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- SCHNEIDER ELECTRIC Alternating Relay 22050/60 (CA2SKE20M7)
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- PANDUIT Cable Tie Mnt, .61" (15.5mm)W, #8 Scrw (M4), Wthr, TM3S8-M0, PK 1000 (TM3S8-M0)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- Panduit Cable Ties