Shop All Raceway Fittings
Panduit
Backfeed, Gray, PVC, Gray, Backfeeds
Mfr # T70BFI
Zoro # G3277827
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Backfeeds
- Type Backfeed
- Color Gray
- Raceway Type Low Voltage
- For Use With Pan-Way T-70 Raceways
Product Information
- Brand Panduit
- MFR # T70BFI
- Zoro # G3277827
- UPC # 074983838653
- Country of Origin Netherlands
- Category Raceway Fittings
Dimensions
Width | 1 1/2 in |
Length | 3 1/4 in |
Height | 1 1/2 in |
Height (In.) | 1.5 |
Width (In.) | 1.4 |
Length (In.) | 3.35 |
Length (Straight Wireway) | 3.35 in |
Raceway Width | 4 in |
Overall Height | 1 1/2 in |
For Raceway Width x Height | 4 1/16 in x 1 25/32 in |
Overall Width | 1 1/2 in |
Overall Length | 3 1/4 in |
For Raceway Height | 1 3/4 in |
Raceway Height | 1 3/4 in |
For Raceway Width | 4 in |
Product Size | 70 |
Length (mm) | 111.7 |
Overall Height (mm) | 40.9 |
Overall Length (m) | 0.3 |
Overall Width (In.) | 4.06 |
Overall Height (In.) | 1.61 |
Overall Length (ft.) | 0.9 |
Overall Width (mm) | 103.1 |
Description
Backfeed, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Gray, Mounting Style Snap On, Compatible with Product Type Pan-Way T-70 Raceways, Includes (1) Bend Radius Insert, Overall Height 1 1/2 in, Overall Length 3 1/4 in, Overall Width 1 1/2 in, Standards CE Compliant, UL 95425, UL E116129, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - Cover (NFP-4018)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- Panduit Raceways