Shop All Ground Rods & Clamps
Panduit
Armor Cable Grounding Kits
Mfr # ACGK
Zoro # G2767365
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Application Armored Cable
- Overall Length 24 in
- Product Type Grounding Kit
- Overall Length (In.) 24
Product Information
- Brand Panduit
- MFR # ACGK
- Zoro # G2767365
- UPC # 7498311063
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Overall Length | 24 in |
Overall Length (In.) | 24 |
Details
Color | Green/Yellow |
Application | Armored Cable |
Product Type | Grounding Kit |
Product Name | ACGK Grounding Kit |
Package Contents | 1 x Grounding Terminal for #6 AWG , 1 x #10 Mechanical Clamp, 9/16" - 1 1/16" Diameter Range |
Product Class | Grounding & Bonding |
Description
Armor Cable Grounding Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86522)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Grounding Kit, Various (ACG24K)
- SQUARE D GRND Bar Kit (PK7GTACP)
- Panduit Ground Rods & Clamps