Shop All Cable Ties
Panduit
Aerial Support Tie, 6.9"L (175mm), Weath
Mfr # AST15-5-C100
Zoro # G2758840
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1.16 in
- Tensile Strength 75 lb
- Material Polypropylene
- Temp. Range -60 to 115°C
Product Information
- Brand Panduit
- MFR # AST15-5-C100
- Zoro # G2758840
- UPC # 7498360103
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6.9 in |
Width | 1.16 in |
Overall Length | 6.9 in |
Depth | 6.90" |
Details
Color | Black |
Item | Cable Ties |
Tensile Strength | 75 lb |
Material | Polypropylene |
Temp. Range | -60 to 115°C |
Indoor/Outdoor | Indoor/Outdoor |
Application | For Coax or Telephone Cables |
Mounting Method | Aerial Support |
Resists | Heat, UV, Weather |
Product Color | Black |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Minimum Loop Tensile Strength | 75 lb |
Product Name | Aerial Support Tie |
Additional Information | Locking Style: Releasable, Integral 1/2 Inch Spacer for Support Strand Applications |
Product Material | Polyethylene |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Aerial Support Tie, 6.9"L (175mm), Weather Resistant Polypropylene, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, Ivory (CBX4EI-AY)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Covers And Flanges (PFBRFBL2)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- PANDUIT Marker Tie, 2-Piece, 6.7L (170mm), Stand (SSM2S-D0)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-1RL-W)
- Panduit Cable Ties