Shop All Safety & Disconnect Switch Accessories
Panduit
Adhsing, Polyester, PK5
Mfr # PPS0204W2100A
Zoro # G0414520
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Features Adhesive
- Color Black/Orange
- Height 2.25 in
- Material Polyester Adhesive
Product Information
- Brand Panduit
- MFR # PPS0204W2100A
- Zoro # G0414520
- UPC # 61305625664
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 4 in |
Height | 2.25 in |
Overall Height (In.) | 2.25 |
Overall Width (In.) | 4 |
Label Width | 4 1/2" |
Label Height | 2 1/4" |
Details
Item | Adhsing,Polyester,PK5 |
Features | Adhesive |
Color | Black/Orange |
Material | Polyester Adhesive |
Application | Arc Flash Labeling |
Minimum Operating Temperature (°F) | -40 |
Environment | Indoor/Outdoor |
Number of Signs | 5 |
Product Type | Arc Flash Sign |
Maximum Operating Temperature (°F) | 275 |
Resistance Properties | Abrasion-Resistant/Chemical-Resistant/UV Resistant |
Laminated | Yes |
Product Name | Warning Label |
Product Material | Polyester |
Max Operating Temperature | 135 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Signs, Labels & Identification |
Description
Adhsing,Polyester,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 25A, 600V AC (OTS25)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT5-HSP-100PK)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- SCHNEIDER ELECTRIC RotaryHandle, Red/Yellow, NEMA1/12/3R/4/4X (VLSH4S5R)
- Panduit Switches