Shop All Cable Ties
Panduit
Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK
Mfr # SMP12A-C
Zoro # G804858255
product price: $14.79
/pk 100, $0.15/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.785 in
- Width - Cable Tie 0.785
- Material Nylon
- Temp. Range 120 Degrees F to -20 Degrees F
- Standards UL62275 & RoHS
Product Information
- Brand Panduit
- MFR # SMP12A-C
- Zoro # G804858255
- UPC # 61305677660
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 0.785 in |
Width | 0.785 in |
Width - Cable Tie | 0.785 |
Length - Cable Tie | 0.785 in |
Height | 0.24 in |
Overall Height | 0.24 |
Details
Color | Natural |
Item | Cable Tie Mount |
Material | Nylon |
Temp. Range | 120 Degrees F to -20 Degrees F |
Standards | UL62275 & RoHS |
Indoor/Outdoor | Indoor |
Mounting Method | Rubber Adhesive Tape |
Application | Used With Miniature, and Intermediate Cable Ties |
Description
StrongHold SMP12A-C Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature and intermediate cable ties and are designed for indoor and outdoor environments. They are .785" x .785” (20 x 20 mm), are natural in color, and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-EC)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F22102)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- Panduit Cable Ties