Shop All Voltage Detectors
Panduit
Absence of Voltage Tester, 0 to 600V AC, LED Indication
Mfr # VS-AVT-C08-L10
Zoro # G7952754
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0 to 600V AC
- Current Range 0 to 300,000VAC
- Indication LED
- Audible Alert No
- Battery Type AA
Product Information
- Brand Panduit
- MFR # VS-AVT-C08-L10
- Zoro # G7952754
- UPC # 613056256828
- Country of Origin Taiwan, Province of China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Depth | 1-35/64" |
Battery Size | 3.6V |
Cable Length | 8 ft |
Test Lead Length | 10 ft |
Description
Absence of Voltage Tester, Alert Type Light, CAT Safety Rating Not Rated, Cable Length 8 ft, Display Type No Display, Includes AVT Tester with 10 ft Sensor Lead, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Power Source Battery, Tester Type Absence of Voltage Tester, Battery Chemistry Lithium Ion, Battery Size 3.6V, Display Screen Type No Display, For Phase Single, Three, Split, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-B-08)
- RIDGID Underground Utility Locator (21893)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C02-L03)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP14-6)
- MEGGER Battery-Operated Proving Unit, Up to 690V (MPU690)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- WESTWARD Voltage Tester, 12 to 690V DC, 400K Ohms (28AF75)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- Panduit Voltage Detectors