Shop All Raceway Fittings
Panduit
Above Floor Raceway Base And Cover, 6 Ft, Black
Mfr # AFR4BCBL6
Zoro # G904859961
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Panduit® Pan-Net and Net-Key Communication Systems
- Material PVC
- Height 0.5 in
- Includes 1 4-Channel Base, 1 4-Channel Cover, 8 HEX Washer Head Concrete Screws
Product Information
- Brand Panduit
- MFR # AFR4BCBL6
- Zoro # G904859961
- UPC # 61305644453
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.5 in |
Width | 6.93 in |
Overall Height | 0.5 |
Overall Length | 72 in |
Overall Width | 6.93 |
Overall Height (In.) | 0.5 |
Overall Width (In.) | 6.93 |
Overall Height (mm) | 12.7 |
Overall Length (In.) | 72 |
Overall Width (mm) | 176.1 |
Details
Color | Black |
For Use With | Panduit® Pan-Net and Net-Key Communication Systems |
Material | PVC |
Includes | 1 4-Channel Base, 1 4-Channel Cover, 8 HEX Washer Head Concrete Screws |
Standards | UL94V-0 and E116129, UL-5A 600VAC CSA C22.2 No. 62.1-03 600V, RoHS compliant |
Application | Provides solutions for routing low voltage, fiber optic and/or power cabling over floors. |
Raceway Type | Power Rated |
Product Type | Surface Raceway |
Resistance Properties | Tamper-Resistant |
Internal Area (in²) | 498.96 |
Product Class | Copper Systems |
Description
Above floor raceway is a non-metallic, 4 channel surface raceway used to route, protect, and conceal data, voice, video, fiber optic and power cabling over floors. The structurally engineered design is ADA compliant, tamper resistant and made of rigid PVC. It is 6 feet long and is black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- TRIPP LITE Replacement for Tripp Lite Bp48v27-2us (BP48V27-2US TRIPP LITE)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Deep Junction Box, PVC, Boxes (JBP1DIW)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- Panduit Raceways