Shop All Cable Ties
Panduit
8" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # HLT2I-X0
Zoro # G2705927
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.50"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 1.9"
- Material Nylon
Product Information
- Brand Panduit
- MFR # HLT2I-X0
- Zoro # G2705927
- UPC # 074983523412
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.50" |
Max. Bundle Dia. | 1.9" |
Length (Straight Wireway) | 8 in |
Maximum Bundle Diameter (In.) | 1.91 |
Maximum Bundle Diameter (mm) | 48.5 |
Depth | 8" |
Overall Length (mm) | 203.2 |
Overall Length (In.) | 8 |
Body Width (In.) | 1 |
Body Width (mm) | 25.4 |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 40 lb, Width 0.5 in, Closure Type Wrap with Slot, Length 8 in, Mountable No, Package Style Individual, Color Black, Thickness 0.1 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 1.91 in, Marking No, Max. Temp. Rating 219 Degrees F, Min. Temp. Rating 1 Degrees F, Temp. Range 1 Degrees to 219 Degrees F, Standards RoHS Complaint, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 6.7A (R-2)
- EATON Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3 (H2009B-3)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-2)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- RIP-TIE Heavy Duty Strap, Brown, 1"x7", PK2 (NW-07-G02-BN)
- Panduit Cable Ties