Shop All Cable Ties
Panduit
8" L Miniature Cable Tie BK PK 100
Mfr # PLT2M-C0
Zoro # G4568943
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.10"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
Product Information
- Brand Panduit
- MFR # PLT2M-C0
- Zoro # G4568943
- UPC # 7498354076
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Approximate Length | 8" |
Length - Cable Tie | 8.00" |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8 in |
Nominal Length | 8 in |
Depth | 8" |
Overall Length | 8 in |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.1 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- CUI INC Power Supply, 120V AC, 9V DC, 0.8A (DPR090080-P5P-SZ)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- ALLEN BRADLEY Black Pushbutton (800H-AP2)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- White (CT-NCC-025-100-WT)
- Panduit Cable Ties