Shop All Cable Ties
Panduit
8" L Intermediate Cable Tie NAT PK 100
Mfr # BT2I-C
Zoro # G3096527
product price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Product Information
- Brand Panduit
- MFR # BT2I-C
- Zoro # G3096527
- UPC # 074983413607
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Approximate Length | 8" |
Length - Cable Tie | 8.00" |
Actual Length | 8 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Minimum Bundle Diameter (In.) | 0.03 |
Overall Length (In.) | 8 |
Overall Length (mm) | 203 |
Maximum Bundle Diameter (mm) | 51 |
Maximum Bundle Diameter (In.) | 2 |
Body Width (mm) | 3.6 |
Minimum Bundle Diameter (mm) | 0.8 |
Body Width (In.) | 0.141 |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.14 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Intermediate, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 2 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- ELECTRIDUCT Nylon Cable Tie Kit- 650 pcs- Assort. Lengths 4", 6", 8", 11"- Black (CT-KIT-SM-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- ZORO SELECT 0.715" Twist Lock NAT PK 50 (1ENW8)
- Panduit Cable Ties