Shop All Cable Ties
Panduit
8" L Intermediate Cable Tie BK PK 100
Mfr # BT2I-C0
Zoro # G1272932
product price: $27.19
/pk 100, $0.27/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Product Information
- Brand Panduit
- MFR # BT2I-C0
- Zoro # G1272932
- UPC # 074983413614
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Length - Cable Tie | 8.00" |
Approximate Length | 8" |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8 in |
Nominal Length | 8 in |
Depth | 8" |
Overall Length (mm) | 203 |
Maximum Bundle Diameter (mm) | 51 |
Minimum Bundle Diameter (In.) | 0.03 |
Minimum Bundle Diameter (mm) | 0.8 |
Body Width (In.) | 0.141 |
Body Width (mm) | 3.6 |
Overall Length (In.) | 8 |
Maximum Bundle Diameter (In.) | 2 |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.14 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- PANDUIT Cable Tie, 18.6"L, Nylon, Black, PK50 (SG450H-L0)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- PANDUIT Wire Clip, 0.19" Bundle, Black, PK100 (ACC19-A-C20)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- Panduit Cable Ties