Shop All Wire Terminals
Panduit
8 AWG Vinyl Ring Terminal #10 Stud PK25
Mfr # PV8-10RX-QY
Zoro # G0789892
product price: $55.89
/pk 25, $2.24/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Seam Brazed
Product Information
- Brand Panduit
- MFR # PV8-10RX-QY
- Zoro # G0789892
- UPC # 7498369504
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.52 in |
Tongue Width - Wire Connector | 0.47 in |
Width | 0.5" |
Length | 1.5" |
Description
Ring Terminal,Vinyl,8AWG,No.10,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Mechanical Daily Timer, 15 A, 24 Cycles, OnOff Switch, 30 min Time Setting, PlugIn Mounting (TM1601DHB)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- NVENT CADDY Conduit Hanger, Spring Steel (FB812M)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- Panduit Wire Connectors & Disconnects