Shop All Wire Terminals
Panduit
8 AWG Vinyl Ring Terminal #10 Stud PK200
Mfr # PV8-10R-TY
Zoro # G0640766
product price: $161.99
/pk 200, $0.81/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Tongue Width - Wire Connector 0.47 in
Product Information
- Brand Panduit
- MFR # PV8-10R-TY
- Zoro # G0640766
- UPC # 007498342117
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 1.53 in |
Maximum Wire Size | 8 AWG |
Tongue Width | 0.47 in |
Details
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Seam | Brazed |
Item | Ring Terminal |
Standards | CSA C22.2 No. 65, UL486A-486B |
Max. Voltage | 600 V |
Maximum Voltage | 600 V |
Contact Material | Copper |
Seam Style | Brazed |
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 8 AWG, Tongue Width 0.47 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 1.53 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Ah30-L Illuminated Red 115-127V-Ac Pushbutton (AH30-L)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.40A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-4/10)
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- DISCO Red Nyln Crimp Wire Terminal 5/16"Stud/RingTyp 22-18 G Wire PK10 (12157PK)
- Panduit Wire Terminals