Shop All Wire Terminals
Panduit
8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200
Mfr # S8-38R-T
Zoro # G0792178
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8"
- Insulation Color Bare
- Connection Material Tin-Plated Copper
Product Information
- Brand Panduit
- MFR # S8-38R-T
- Zoro # G0792178
- UPC # 7498360004
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Overall Length | 1.4 in |
Tongue Width - Wire Connector | 0.6 in |
Length | 1.4" |
Width | 0.6" |
Details
Wire Range | 8 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Connection Material | Tin-Plated Copper |
Item | Tubular Ring Terminal |
Seam | Seamless |
Terminal Type | Ring Tongue |
Finish | Tinned |
Product Color | Metallic |
Product Type | Terminal Connector |
Connector Details | 1 x Ring Terminal |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Class | Wire Termination |
Barrel Type | Seamless Tubular |
Description
Ring Terminal,8AWG,3/8",Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- DENT FIX EQUIPMENT GROUNDING MAGNET - 300 AMP (DFGM)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20 (PH10-14R-E)
- MIDWEST FASTENER 22 WG to 18 WG x 5/16" Uninsulated Ring Terminals 20PK (70065)
- Panduit Wire Terminals