Shop All Cable Ties
Panduit
8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500
Mfr # BC2S-S10-D0
Zoro # G0761667
product price: $151.99
/pk 500, $0.30/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2 in
- Material Weather Resistant Nylon 6.6
Product Information
- Brand Panduit
- MFR # BC2S-S10-D0
- Zoro # G0761667
- UPC # 7498370777
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8-1/2" |
Width | 3/16" |
Max. Bundle Dia. | 2 in |
Mounting Hole Size - Cable Tie | 0.2 in; 0.4 in |
Overall Length | 8.5 in |
Description
Cable Tie,8.5 In.,Nylon,Black,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Copper Free, Blank (4FDQ)
- TRIPP LITE PDU Accessory, Plug-lock, C13, Red, 100pc (PLC13RD)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 (BT1.5I-M30)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- Panduit Cable Ties