Shop All Cable Ties
Panduit
7.9" L Extra Heavy Duty Cable Tie PK 100
Mfr # MLT2S-CP
Zoro # G1199301
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 200 lb
- Width - Cable Tie 0.18 in
Product Information
- Brand Panduit
- MFR # MLT2S-CP
- Zoro # G1199301
- UPC # 074983544004
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.90" |
Width | 0.18 in |
Width - Cable Tie | 0.18 in |
Max. Bundle Dia. | 2 in |
Approximate Length - Cable Tie | 7 1/2 in |
Approximate Length | 7-1/2" |
Length - Cable Tie | 7.9 in |
Actual Length | 7.9 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Depth | 7.90" |
Body Width (In.) | 0.18 |
Body Width (mm) | 4.6 |
Overall Length (In.) | 7.9 |
Maximum Bundle Diameter (In.) | 2 |
Minimum Bundle Diameter (In.) | 0.5 |
Minimum Bundle Diameter (mm) | 12.7 |
Maximum Bundle Diameter (mm) | 51 |
Overall Length (mm) | 201 |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.18 in, Nominal Length 8 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-O-120)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 1 ft. (HC6AB01)
- RELIANCE CONTROLS Generator Power Cord, 20 Ft (PC3020)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- Panduit Cable Ties